
M12 Y-DISTRIBUTOR / M12 FEMALE 0 Degree, PVC 3X0.34 YELLOW, UL/CSA 1m
Mfr # 7000-40521-3490200
Zoro # G100458531
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Color
gray
Standards
DIN EN 61076-2-101 (M12); CE conform
Jacket Material
PUR/PVC
Jacket Color
gray
Mounting Style
inserted, tightened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-40521-3490200
Zoro #
G100458531
UPC #
-
Country of Origin
Czechia
Details
Color
gray
Standards
DIN EN 61076-2-101 (M12); CE conform
Jacket Material
PUR/PVC
Jacket Color
gray
Mounting Style
inserted, tightened
Material
PUR
Temp. Range
-25 to +85 °C
Shielded
yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.