M12 Y-DISTRIBUTOR / M12 FEMALE 0 Degree, PVC 3X0.34 YELLOW, UL/CSA 3m

  • Mfr # 7000-40701-0130300

  • Zoro # G800448245


product price:  $80.15
/ea
Free Shipping & Returns

Key Features

Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 2464/1731), CE-conform
Shielded
no
Jacket Material
PUR; FKM; PVC
Jacket Color
yellow
Bend Radius
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-40701-0130300
Zoro #
G800448245
UPC #
-
Country of Origin
Germany

Dimensions

Bend Radius
5
Conductor Size - Data Cable
similar to AWG 22

Details

Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 2464/1731), CE-conform
Shielded
no
Jacket Material
PUR; FKM; PVC
Jacket Color
yellow

Description

M12 Y-DISTRIBUTOR / M12 FEMALE 0°, PVC 3X0.34 YELLOW, UL/CSA 3m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.