M12 Y-DISTRIBUTOR / M12 FEMALE 90 Degree, PUR 3X0.34 GRAY, UL/CSA, drag ch 1

  • Mfr # 7000-40531-8030040

  • Zoro # G400459276


product price:  $66.15
/ea

Key Features

Color
violet
Shielded
yes
Material
PUR
Standards
DIN EN 61076-2-101 (M12); cURus (AWM style 20549/10578); CE compliant
Wire Gauge
similar to AWG 24 (0.25 mm²); similar to AWG 22 (0.34 mm²)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-40531-8030040
Zoro #
G400459276
UPC #
-
Country of Origin
Czechia

Details

Color
violet
Shielded
yes
Material
PUR
Standards
DIN EN 61076-2-101 (M12); cURus (AWM style 20549/10578); CE compliant
Wire Gauge
similar to AWG 24 (0.25 mm²); similar to AWG 22 (0.34 mm²)
Temp. Range
-25 to +85 °C
Jacket Material
PUR
Shielding
Copper braid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.