
M12 male 0 Degree / M12 female 0 Degree DeviceNet, PUR AWG24+AWG22 shielded vt UL/CSA+drag ch. 0, 3m
Mfr # 7000-40531-8030030
Zoro # G200458837
product price: $62.75
/eaKey Features
Color
violet
Temp. Range
-25 to +85 °C
Standards
DIN EN 61076-2-101 (M12); cURus (AWM style 20549/10578); CE compliant
Wire Gauge
similar to AWG 24 (0.25 mm²); similar to AWG 22 (0.34 mm²)
Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-40531-8030030
Zoro #
G200458837
UPC #
-
Country of Origin
Czechia
Details
Color
violet
Temp. Range
-25 to +85 °C
Standards
DIN EN 61076-2-101 (M12); cURus (AWM style 20549/10578); CE compliant
Wire Gauge
similar to AWG 24 (0.25 mm²); similar to AWG 22 (0.34 mm²)
Material
PUR
Jacket Material
PUR
Shielding
Copper braid
Shielded
yes
Description
M12 male 0° / M12 female 0° DeviceNet, PUR AWG24+AWG22 shielded vt UL/CSA+drag ch. 0,3m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.