M12 Y-distributor / M8 female 0 Degree, PUR 3x0.25 bk UL/CSA+drag chain 0.5m

  • Mfr # 7000-40551-8030020

  • Zoro # G100458999


product price:  $70.55
/ea

Key Features

Color
violet
Shielding
Copper braid
Standards
cURus (AWM style 20549/10578); CE compliant
Shielded
yes
Temp. Range
-25 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-40551-8030020
Zoro #
G100458999
UPC #
-
Country of Origin
Czechia

Details

Color
violet
Shielding
Copper braid
Standards
cURus (AWM style 20549/10578); CE compliant
Shielded
yes
Temp. Range
-25 to +85 °C
Wire Gauge
similar to AWG 24 (0.25 mm²); similar to AWG 22 (0.34 mm²)
Jacket Material
PUR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.