M12 male 0 Degree / M12 female 0 Degree DeviceNet, PUR AWG24+AWG22 shielded vt UL/CSA+drag ch. 10m

  • Mfr # 7000-40531-8031000

  • Zoro # G100458258


product price:  $292.99
/ea
Free Shipping & Returns

Key Features

Color
violet
Jacket Material
PUR
Material
PUR
Temp. Range
-25 to +85 °C
Wire Gauge
similar to AWG 24 (0.25 mm²); similar to AWG 22 (0.34 mm²)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-40531-8031000
Zoro #
G100458258
UPC #
-
Country of Origin
Czechia

Details

Color
violet
Jacket Material
PUR
Material
PUR
Temp. Range
-25 to +85 °C
Wire Gauge
similar to AWG 24 (0.25 mm²); similar to AWG 22 (0.34 mm²)
Standards
DIN EN 61076-2-101 (M12); cURus (AWM style 20549/10578); CE compliant
Shielding
Copper braid
Shielded
yes

Description

M12 male 0° / M12 female 0° DeviceNet, PUR AWG24+AWG22 shielded vt UL/CSA+drag ch. 10m

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.