M12 male 0 Degree / M12 female 0 Degree DeviceNet, PUR AWG24+AWG22 shielded vt UL/CSA+drag ch. 1, 2m

  • Mfr # 7000-40531-8030120

  • Zoro # G100448013


product price:  $85.69
/ea
Free Shipping & Returns

Key Features

Color
violet
Max. Voltage
max. 60 V AC/DC
Standards
DIN EN 61076-2-101 (M12); cURus (AWM style 20549/10578); CE compliant
Connection Material
Cu wire, tin plated
Max. Wire Size
similar to AWG 24 (0.25 mm²); similar to AWG 22 (0.34 mm²)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-40531-8030120
Zoro #
G100448013
UPC #
-
Country of Origin
Czechia

Dimensions

Max. Wire Size
similar to AWG 24 (0.25 mm²); similar to AWG 22 (0.34 mm²)

Details

Color
violet
Max. Voltage
max. 60 V AC/DC
Standards
DIN EN 61076-2-101 (M12); cURus (AWM style 20549/10578); CE compliant
Connection Material
Cu wire, tin plated
Material
PUR; PUR
Approximate Amperage Rating - Grounding Braid
max. 4 A
Ambient Temp. Range
-25 to +85 °C
IP Rating
IP65, IP66K, IP67

Description

M12 male 0° / M12 female 0° DeviceNet, PUR AWG24+AWG22 shielded vt UL/CSA+drag ch. 1,2m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.