
M12 Y-distributor / M8 female 0 Degree, PVC 3x0.25 bk UL/CSA 0.4m, PK10
Mfr # 7000-40542-8030200
Zoro # G400459139
product price: $1,170.99
/pk 10, $117.10/ea
Free Shipping & Returns
Key Features
Color
violet
Shielding
Copper braid
Material
PUR
Jacket Material
PUR
Shielded
yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-40542-8030200
Zoro #
G400459139
UPC #
-
Country of Origin
Czechia
Details
Color
violet
Shielding
Copper braid
Material
PUR
Jacket Material
PUR
Shielded
yes
Temp. Range
-25 to +85 °C
Mounting Style
inserted, tightened
Standards
cURus (AWM style 20549/10578); CE compliant
Wire Gauge
similar to AWG 24 (0.25 mm²); similar to AWG 22 (0.34 mm²)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.