
M12 Y-DISTRIBUTOR/M12 FEMALE 90 Degree LED, PVC 3X0.34 YELLOW, UL/CSA 0.15m
Mfr # 7000-40531-8030060
Zoro # G900459264
product price: $63.95
/eaKey Features
Color
violet
Temp. Range
-25 to +85 °C
Shielding
Copper braid
Jacket Material
PUR
Material
PUR
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000-40531-8030060
Zoro #
G900459264
UPC #
-
Country of Origin
Czechia
Details
Color
violet
Temp. Range
-25 to +85 °C
Shielding
Copper braid
Jacket Material
PUR
Material
PUR
Wire Gauge
similar to AWG 24 (0.25 mm²); similar to AWG 22 (0.34 mm²)
Standards
DIN EN 61076-2-101 (M12); cURus (AWM style 20549/10578); CE compliant
Shielded
yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.