
MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 black UL/CSA, drag ch 10m
Mfr # 7000-18001-6361000
Zoro # G800457803
product price:Â $85.65
/eaKey Features
Color
black
Standards
cURus (AWM-Style 20549/10493); CE conform
Material
PBT; Plastic
Shielded
no
Jacket Material
PUR
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000-18001-6361000
Zoro #
G800457803
UPC #
-
Country of Origin
Czechia
Details
Color
black
Standards
cURus (AWM-Style 20549/10493); CE conform
Material
PBT; Plastic
Shielded
no
Jacket Material
PUR
Temp. Range
-25 to +85 °C
Cable Type
3 (PUR)
Wire Gauge
similar to AWG 18
Description
MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 black UL/CSA, drag ch 10m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.