M8 FEMALE 0 Degree ETHERCAT POWER, PUR 4X0.34 black UL/CSA, drag ch 3m

  • Mfr # 7000-08121-6500300

  • Zoro # G300457686


product price:  $51.29
/ea

Key Features

Color
black
Jacket Material
PUR
Material
PUR
Wire Gauge
similar to AWG 24
Temp. Range
-25 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-08121-6500300
Zoro #
G300457686
UPC #
-
Country of Origin
Germany

Details

Color
black
Jacket Material
PUR
Material
PUR
Wire Gauge
similar to AWG 24
Temp. Range
-25 to +85 °C
Jacket Color
black
Cable Type
5 (PUR)
Shielded
no
Standards
DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.