
M8 FEMALE 0 Degree ETHERCAT POWER, PUR 4X0.34 black UL/CSA, drag ch 5m
Mfr # 7000-08121-6500750
Zoro # G600459076
product price: $94.15
/ea
Free Shipping & Returns
Key Features
Color
black
Jacket Color
black
Jacket Material
PUR
Wire Gauge
similar to AWG 24
Shielded
no
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-08121-6500750
Zoro #
G600459076
UPC #
-
Country of Origin
Germany
Details
Color
black
Jacket Color
black
Jacket Material
PUR
Wire Gauge
similar to AWG 24
Shielded
no
Standards
DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Temp. Range
-25 to +85 °C
Material
PUR
Cable Type
5 (PUR)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.