
M8 female 0 Degree with cable F+B, PVC 3x0.25 gy UL/CSA 10m
Mfr # 7000-88245-6500250
Zoro # G800458671
product price: $84.35
/ea
Free Shipping & Returns
Key Features
Color
black
Wire Gauge
similar to AWG 24
Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Jacket Color
black
Jacket Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-88245-6500250
Zoro #
G800458671
UPC #
-
Country of Origin
Czechia
Details
Color
black
Wire Gauge
similar to AWG 24
Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Jacket Color
black
Jacket Material
PUR
Shielded
no
Temp. Range
-25 to +85 °C
Cable Type
5 (PUR)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.