M8 female 0 Degree with cable F+B, PVC 3x0.25 gy UL/CSA 10m

  • Mfr # 7014-08041-2101000

  • Zoro # G100458104


product price:  $62.39
/ea

Key Features

Color
gray
Wire Gauge
similar to AWG 24
Shielded
no
Temp. Range
-25 to +85 °C
Cable Type
1 (PVC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7014-08041-2101000
Zoro #
G100458104
UPC #
-
Country of Origin
Germany

Details

Color
gray
Wire Gauge
similar to AWG 24
Shielded
no
Temp. Range
-25 to +85 °C
Cable Type
1 (PVC)
Jacket Material
PVC
Standards
UL (AWM-Style 2464/1731), CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.