
IO-Link / analog converter, AO I 4 . 20mA, M12, straight, 16Bit, IP65/67, IO-Link V1.1, Class A
Mfr # 5000-00501-2110000
Zoro # G000617892
product price: $463.99
/ea
Free Shipping & Returns
Key Features
Voltage
24 V DC (18 to 30 V DC)
Type
2-, 3-, 4-wire technology
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5000-00501-2110000
Zoro #
G000617892
UPC #
-
Country of Origin
Indonesia
Details
Item
Field Bus
Voltage
24 V DC (18 to 30 V DC)
Type
2-, 3-, 4-wire technology
Material
Plastic
Description
IO-Link / analog converter, AO I 4 ... 20mA, M12, straight, 16Bit, IP65/67, IO-Link V1.1, Class A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.