M8 female 0 Degree with cable, PVC 3x0.25 ye UL/CSA 10m

  • Mfr # 4000-76070-1013000

  • Zoro # G600691735


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Voltage
24 V DC (21.6 to 26.4 V DC)
Jacket Material
Plastic, PC
Operating Temp. Range
-30 to +60 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000-76070-1013000
Zoro #
G600691735
UPC #
-
Country of Origin
Indonesia

Details

Voltage
24 V DC (21.6 to 26.4 V DC)
Jacket Material
Plastic, PC
Operating Temp. Range
-30 to +60 °C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.