
M8 female 90 Degree snap-in with cable, PVC 4x0.25 bk UL/CSA 6m
Mfr # 7000-08101-0110300
Zoro # G300458423
product price: $28.15
/eaKey Features
Color
yellow
Mounting Style
inserted, tightened
Temp. Range
-25 to +85 °C
Shielded
no
Jacket Color
yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-08101-0110300
Zoro #
G300458423
UPC #
-
Country of Origin
Germany
Details
Color
yellow
Mounting Style
inserted, tightened
Temp. Range
-25 to +85 °C
Shielded
no
Jacket Color
yellow
Wire Gauge
similar to AWG 24
Cable Type
1 (PVC)
Standards
DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
Jacket Material
PVC
Material
PUR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.