M8 female 0 Degree with cable, PVC 4x0.25 ye UL/CSA 10m

  • Mfr # 7000-08061-0111000

  • Zoro # G600458666


product price:  $47.25
/ea

Key Features

Color
yellow
Standards
DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
Material
PUR
Wire Gauge
similar to AWG 24
Shielded
no
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-08061-0111000
Zoro #
G600458666
UPC #
-
Country of Origin
Germany

Details

Color
yellow
Standards
DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
Material
PUR
Wire Gauge
similar to AWG 24
Shielded
no
Mounting Style
inserted, tightened
Cable Type
1 (PVC)
Temp. Range
-25 to +85 °C
Jacket Material
PVC
Jacket Color
yellow

Description

M8 female 0° with cable, PVC 4x0.25 ye UL/CSA 10m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.