Wire Connector, 24 AWG Max, Black, Polyurethane Insulation, 50 V AC/60 V DC, 4 A

  • Mfr # 7000-08041-6500300

  • Zoro # G600448162


product price:  $47.45
/ea

Key Features

Maximum Wire Size
24 AWG
Insulation Material
Polyurethane
Maximum Voltage
50 V AC/60 V DC
Current
4 A
Ambient Temp. Range
-25 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-08041-6500300
Zoro #
G600448162
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Wire Size
24 AWG

Details

Item
Wire Connector
Color
Black
Insulation Material
Polyurethane
Maximum Voltage
50 V AC/60 V DC
Current
4 A
Ambient Temp. Range
-25 to +85 °C
IP Rating
IP65, IP66K, IP67
Material
Copper
Standards
DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform

Description

M8 female 0° with cable, PUR 3x0.25 bk UL/CSA+robot+drag chain 3m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.