
M8 female 90 Degree with cable, PUR 4x0.25 gy UL/CSA 5m
Mfr # 7000-08061-6310200
Zoro # G300459321
product price: $31.19
/eaKey Features
Color
black
Shielded
no
Wire Gauge
similar to AWG 24
Material
PUR
Jacket Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-08061-6310200
Zoro #
G300459321
UPC #
-
Country of Origin
Germany
Details
Color
black
Shielded
no
Wire Gauge
similar to AWG 24
Material
PUR
Jacket Material
PUR
Temp. Range
-25 to +85 °C
Jacket Color
black
Cable Type
3 (PUR)
Standards
DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Mounting Style
inserted, tightened
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.