M8 female 90 Degree with cable, PUR 4x0.25 ye UL/CSA 5m

  • Mfr # 7000-08061-2511000

  • Zoro # G400459153


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Color
gray
Jacket Material
PUR
Standards
DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Material
PUR
Temp. Range
-25 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-08061-2511000
Zoro #
G400459153
UPC #
-
Country of Origin
Germany

Details

Color
gray
Jacket Material
PUR
Standards
DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Material
PUR
Temp. Range
-25 to +85 °C
Shielded
no
Mounting Style
inserted, tightened
Jacket Color
gray
Wire Gauge
similar to AWG 24
Cable Type
5 (PUR)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.