
M8 female 0 Degree with cable, PUR 4x0.25 gy UL/CSA+drag chain 10m
Mfr # 7000-08061-2311000
Zoro # G900458229
product price: $79.19
/ea
Free Shipping & Returns
Key Features
Color
gray
Shielded
no
Mounting Style
inserted, tightened
Standards
DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Jacket Color
gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-08061-2311000
Zoro #
G900458229
UPC #
-
Country of Origin
Germany
Details
Color
gray
Shielded
no
Mounting Style
inserted, tightened
Standards
DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Jacket Color
gray
Wire Gauge
similar to AWG 24
Cable Type
3 (PUR)
Material
PUR
Jacket Material
PUR
Temp. Range
-25 to +85 °C
Description
M8 female 0° with cable, PUR 4x0.25 gy UL/CSA+drag chain 10m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.