
M8 MALE 0 Degree FIELD-WIREABLE (SOLDER PINS), 3-pol. 0.25 sq mm
Mfr # 7000-08101-2110200
Zoro # G500458735
product price: $27.55
/eaKey Features
Color
gray
Wire Gauge
similar to AWG 24
Shielded
no
Standards
DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
Mounting Style
inserted, tightened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-08101-2110200
Zoro #
G500458735
UPC #
-
Country of Origin
Germany
Details
Color
gray
Wire Gauge
similar to AWG 24
Shielded
no
Standards
DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
Mounting Style
inserted, tightened
Temp. Range
-25 to +85 °C
Jacket Material
PVC
Jacket Color
gray
Cable Type
1 (PVC)
Material
PUR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.