M8 male 0 Degree / M12 female 0 Degree, PVC 3x0.25 gy UL/CSA 3m

  • Mfr # 7000-88001-0100500

  • Zoro # G800457889


product price:  $43.17
/ea

Key Features

Color
yellow
Temp. Range
-25 to +85 °C
Shielded
no
Jacket Material
PVC
Standards
DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7000-88001-0100500
Zoro #
G800457889
UPC #
-
Country of Origin
Germany

Details

Color
yellow
Temp. Range
-25 to +85 °C
Shielded
no
Jacket Material
PVC
Standards
DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
Wire Gauge
similar to AWG 24
Material
PUR
Mounting Style
inserted, tightened
Cable Type
1 (PVC)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.