M8 male 0 Degree / M12 female 90 Degree, PUR 3x0.25 gy UL/CSA+drag chain 1m

  • Mfr # 7000-88001-6100150

  • Zoro # G900458113


product price:  $33.75
/ea

Key Features

Color
black
Shielded
no
Standards
DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
Jacket Material
PVC
Temp. Range
-25 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7000-88001-6100150
Zoro #
G900458113
UPC #
-
Country of Origin
Germany

Details

Color
black
Shielded
no
Standards
DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
Jacket Material
PVC
Temp. Range
-25 to +85 °C
Wire Gauge
similar to AWG 24
Cable Type
1 (PVC)
Material
PUR
Mounting Style
inserted, tightened

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.