
M8 MALE 0 Degree / M8 FEMALE 0 Degree, PUR 3x0.25 bk UL/CSA 1m
Mfr # 7000-74301-7960500
Zoro # G500458940
product price: $233.99
/ea
Free Shipping & Returns
Key Features
Color
green
Transmission Speed
up to 100 Mbit/s full duplex
Standards
cURus (AWM-Style 20549/11602), CE-conform
Shielding
Copper braid
Jacket Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-74301-7960500
Zoro #
G500458940
UPC #
-
Country of Origin
Germany
Details
Color
green
Transmission Speed
up to 100 Mbit/s full duplex
Standards
cURus (AWM-Style 20549/11602), CE-conform
Shielding
Copper braid
Jacket Material
PUR
Material
PUR
Temp. Range
-25 to +85 °C
Mounting Style
inserted
Shielded
yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.