
M8 male 0 Degree / M8 female 0 Degree, PUR 3x0.25 bk UL/CSA+drag chain 10m
Mfr # 7000-78021-9650300
Zoro # G600459045
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Color
gray
Standards
CE
Jacket Material
PUR/PVC
Wire Gauge
similar to AWG 17
Shielded
no
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000-78021-9650300
Zoro #
G600459045
UPC #
-
Country of Origin
Czechia
Details
Color
gray
Standards
CE
Jacket Material
PUR/PVC
Wire Gauge
similar to AWG 17
Shielded
no
Temp. Range
-25 to +85 °C
Jacket Color
gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.