
M8 male 0 Degree / M8 female 0 Degree, PUR 3x0.25 bk UL/CSA+robot+drag chain 1m
Mfr # 7000-78021-9651000
Zoro # G500457264
product price:Â $247.99
/ea
Free Shipping & Returns
Key Features
Color
gray
Wire Gauge
similar to AWG 17
Shielded
no
Jacket Material
PUR/PVC
Jacket Color
gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000-78021-9651000
Zoro #
G500457264
UPC #
-
Country of Origin
Czechia
Details
Color
gray
Wire Gauge
similar to AWG 17
Shielded
no
Jacket Material
PUR/PVC
Jacket Color
gray
Temp. Range
-25 to +85 °C
Standards
CE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.