M8 male 0 Degree / M8 female 0 Degree, PUR 3x0.25 gy UL/CSA+drag chain 1m

  • Mfr # 7000-74301-7940050

  • Zoro # G100458135


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Color
green
Standards
cURus (AWM-Style 20549/10578), CE-conform
Material
PUR
Transmission Speed
up to 100 Mbit/s full duplex
Wire Gauge
similar to AWG 22
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7000-74301-7940050
Zoro #
G100458135
UPC #
-
Country of Origin
Germany

Details

Color
green
Standards
cURus (AWM-Style 20549/10578), CE-conform
Material
PUR
Transmission Speed
up to 100 Mbit/s full duplex
Wire Gauge
similar to AWG 22
Shielding
Copper braid
Mounting Style
inserted
Jacket Material
PUR
Shielded
yes
Temp. Range
-25 to +85 °C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.