7/8'' MALE 0 Degree FIELD-WIREABLE SCREW, 4-pol. clamp section 6-8 mm

  • Mfr # 7000-78061-0000000

  • Zoro # G700457491


product price:  $63.35
/ea

Key Features

Connector Type
Screw terminal
Shielded
unshielded
Temp. Range
-25 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-78061-0000000
Zoro #
G700457491
UPC #
-
Country of Origin
Germany

Details

Connector Type
Screw terminal
Shielded
unshielded
Temp. Range
-25 to +85 °C

Description

7/8'' MALE 0° FIELD-WIREABLE SCREW, 4-pol. clamp section 6-8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.