
RJ45 male 0 Degree / RJ45 male 0 Degree shield Ethernet, PUR 2x2xAWG22 shielded gn UL, CSA 2m
Mfr # 7000-74301-7940200
Zoro # G600457294
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Color
green
Transmission Speed
up to 100 Mbit/s full duplex
Temp. Range
-25 to +85 °C
Material
PUR
Shielded
yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-74301-7940200
Zoro #
G600457294
UPC #
-
Country of Origin
Germany
Details
Color
green
Transmission Speed
up to 100 Mbit/s full duplex
Temp. Range
-25 to +85 °C
Material
PUR
Shielded
yes
Jacket Material
PUR
Mounting Style
inserted
Standards
cURus (AWM-Style 20549/10578), CE-conform
Wire Gauge
similar to AWG 22
Shielding
Copper braid
Description
RJ45 male 0° / RJ45 male 0° shield Ethernet, PUR 2x2xAWG22 shielded gn UL,CSA 2m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.