
M8 male 0 Degree / M8 female 0 Degree, PVC 3x0.25 bk UL/CSA 3m
Mfr # 7000-74301-7941500
Zoro # G200457717
product price: $304.99
/ea
Free Shipping & Returns
Key Features
Color
green
Transmission Speed
up to 100 Mbit/s full duplex
Temp. Range
-25 to +85 °C
Standards
cURus (AWM-Style 20549/10578), CE-conform
Shielding
Copper braid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-74301-7941500
Zoro #
G200457717
UPC #
-
Country of Origin
Germany
Details
Color
green
Transmission Speed
up to 100 Mbit/s full duplex
Temp. Range
-25 to +85 °C
Standards
cURus (AWM-Style 20549/10578), CE-conform
Shielding
Copper braid
Jacket Material
PUR
Shielded
yes
Mounting Style
inserted
Material
PUR
Wire Gauge
similar to AWG 22
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.