Wire Connector, 18 AWG Max, Black, Polyurethane, PVC Insulation, 30 V, 4 A

  • Mfr # 7000-70021-7500300

  • Zoro # G000448083


product price:  $62.35
/ea

Key Features

Color
Black
Maximum Wire Size
18 AWG
Insulation Material
Polyurethane, PVC
Maximum Voltage
30 V
Current
4 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7000-70021-7500300
Zoro #
G000448083
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Wire Size
18 AWG

Details

Item
Valve Plug
Color
Black
Insulation Material
Polyurethane, PVC
Maximum Voltage
30 V
Current
4 A
Minimum Operating Temperature
-25 Degrees C
Maximum Operating Temperature
85 Degrees C
Material
Copper
IP Rating
IP65
Standards
CE Certified
Ambient Temp. Range
-25 to +85 °C

Description

JUNIOR TIMER VALVE PLUG LED, PUR 2x0,75 black 3m

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.