
M8 male 0 Degree / M8 female 90 Degree, PUR 3x0.25 bk UL/CSA+drag chain 3m
Mfr # 7000-80021-2160300
Zoro # G200459186
product price: $33.29
/eaKey Features
Color
gray
Material
Plastic
Cable Type
1 (PVC)
Shielded
no
Standards
CE conform
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000-80021-2160300
Zoro #
G200459186
UPC #
-
Country of Origin
Czechia
Details
Color
gray
Material
Plastic
Cable Type
1 (PVC)
Shielded
no
Standards
CE conform
Jacket Material
PVC
Wire Gauge
similar to AWG 18
Temp. Range
-25 to +85 °C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.