M8 male 0 Degree / M8 female 90 Degree, PUR 4x0.25 bk UL/CSA 1m

  • Mfr # 7000-80021-2261000

  • Zoro # G800458527


product price:  $85.15
/ea
Free Shipping & Returns

Key Features

Color
gray
Cable Type
2 (PUR/PVC)
Material
Plastic
Shielded
no
Wire Gauge
similar to AWG 18
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7000-80021-2261000
Zoro #
G800458527
UPC #
-
Country of Origin
Czechia

Details

Color
gray
Cable Type
2 (PUR/PVC)
Material
Plastic
Shielded
no
Wire Gauge
similar to AWG 18
Temp. Range
-25 to +85 °C
Standards
UL (AWM-Style 20549/1731), CSA; CE conform
Jacket Material
PUR/PVC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.