
M8 male 0 Degree / M8 male 0 Degree, shielded, EC, PUR 1x4xAWG26 shielded gn UL/CS
Mfr # 7000-40961-0160500
Zoro # G400458989
product price: $49.85
/eaKey Features
Color
yellow
Standards
CE conform
Cable Type
1 (PVC)
Material
Plastic
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000-40961-0160500
Zoro #
G400458989
UPC #
-
Country of Origin
Czechia
Details
Color
yellow
Standards
CE conform
Cable Type
1 (PVC)
Material
Plastic
Jacket Material
PVC
Wire Gauge
similar to AWG 18
Temp. Range
-25 to +85 °C
Shielded
no
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.