M8 male 0 Degree / M8 male 0 Degree, shielded, EC, PUR 1x4xAWG26 shielded gn UL/CS

  • Mfr # 7000-40961-2160150

  • Zoro # G500457295


product price:  $45.15
/ea

Key Features

Color
gray
Cable Type
1 (PVC)
Shielded
no
Material
Plastic
Wire Gauge
similar to AWG 18
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7000-40961-2160150
Zoro #
G500457295
UPC #
-
Country of Origin
Czechia

Details

Color
gray
Cable Type
1 (PVC)
Shielded
no
Material
Plastic
Wire Gauge
similar to AWG 18
Standards
CE conform
Jacket Material
PVC
Temp. Range
-25 to +85 °C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.