
M12 MALE 0 Degree / MSUD VALVE PLUG FORM BI 11MM, PUR 3X0.75 black UL/CSA, drag ch 1m
Mfr # 7000-40961-6360100
Zoro # G400458323
product price: $47.99
/eaKey Features
Color
black
Standards
cURus (AWM-Style 20549/10493); CE conform
Cable Type
3 (PUR)
Shielded
no
Jacket Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-40961-6360100
Zoro #
G400458323
UPC #
-
Country of Origin
Czechia
Details
Color
black
Standards
cURus (AWM-Style 20549/10493); CE conform
Cable Type
3 (PUR)
Shielded
no
Jacket Material
PUR
Material
Plastic
Temp. Range
-25 to +85 °C
Wire Gauge
similar to AWG 18
Description
M12 MALE 0° / MSUD VALVE PLUG FORM BI 11MM, PUR 3X0.75 black UL/CSA, drag ch 1m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.