M12 MALE 0 Degree / MSUD VALVE PLUG FORM CI 9.4 MM, PUR 3X0.75 GRAY, UL/CSA, drag ch 0.6m

  • Mfr # 7000-41041-2360060

  • Zoro # G000458457


product price:  $48.75
/ea

Key Features

Color
gray
Cable Type
3 (PUR)
Jacket Material
PUR
Material
Plastic
Temp. Range
-25 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7000-41041-2360060
Zoro #
G000458457
UPC #
-
Country of Origin
Czechia

Details

Color
gray
Cable Type
3 (PUR)
Jacket Material
PUR
Material
Plastic
Temp. Range
-25 to +85 °C
Wire Gauge
similar to AWG 18
Standards
cURus (AWM-Style 20549/10493); CE conform
Shielded
no

Description

M12 MALE 0° / MSUD VALVE PLUG FORM CI 9.4 MM, PUR 3X0.75 GRAY, UL/CSA, drag ch 0.6m

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.