
M8 male 0 Degree / RJ45 male 0 Degree shielded EC, PUR 1x4xAWG26 shielded gn UL/CS
Mfr # 7000-41041-2360200
Zoro # G200458165
product price: $56.55
/eaKey Features
Color
gray
Standards
cURus (AWM-Style 20549/10493); CE conform
Cable Type
3 (PUR)
Material
Plastic
Jacket Material
PUR
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000-41041-2360200
Zoro #
G200458165
UPC #
-
Country of Origin
Czechia
Details
Color
gray
Standards
cURus (AWM-Style 20549/10493); CE conform
Cable Type
3 (PUR)
Material
Plastic
Jacket Material
PUR
Temp. Range
-25 to +85 °C
Wire Gauge
similar to AWG 18
Shielded
no
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.