M8 male 0 Degree / RJ45 male 0 Degree shielded EC, PUR 1x4xAWG26 shielded gn UL/CS

  • Mfr # 7000-41081-6260200

  • Zoro # G000458259


product price:  $51.89
/ea

Key Features

Color
black
Temp. Range
-25 to +85 °C
Material
Plastic
Wire Gauge
similar to AWG 18
Cable Type
2 (PUR/PVC)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7000-41081-6260200
Zoro #
G000458259
UPC #
-
Country of Origin
Czechia

Details

Color
black
Temp. Range
-25 to +85 °C
Material
Plastic
Wire Gauge
similar to AWG 18
Cable Type
2 (PUR/PVC)
Shielded
no
Jacket Material
PUR/PVC
Standards
UL (AWM-Style 20549/1731), CSA; CE conform

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.