
Cabinet Power Outlet, 5-15, 15 A, 125V AC, White
Mfr # 4000-72000-0040000
Zoro # G100691730
product price:Â $64.95
/eaKey Features
Receptacle Type
Single
NEMA Receptacle Configuration
5-15
Current Rating
15 A
Voltage Rating
125V AC
Wire Connection Type
Screw Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4000-72000-0040000
Zoro #
G100691730
UPC #
-
Country of Origin
Hungary
Details
Item
Cabinet Power Outlet
Receptacle Type
Single
NEMA Receptacle Configuration
5-15
Current Rating
15 A
Voltage Rating
125V AC
Wire Connection Type
Screw Terminals
Housing Color
White
Standards
CE Certified
Description
MODLINK MSVD CABINET POWER OUTLETS, NEMA5-15/USA 125V AC / 15 A, screw terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.