MODLINK MSDD CABLE SYSTEM, KDP 24/12, Cable entry plate size 24, For cable diameter 8No 12mm (12x)

  • Mfr # 4000-70603-0240120

  • Zoro # G200691715


product price:  $248.99
/ea
Free Shipping & Returns

Key Features

Operating Temp. Range
-40 to +70 °C
Jacket Material
Polyamide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000-70603-0240120
Zoro #
G200691715
UPC #
-
Country of Origin
Germany

Details

Operating Temp. Range
-40 to +70 °C
Jacket Material
Polyamide

Description

MODLINK MSDD CABLE ENTRY SYSTEM, KDP 24/12, Cable entry plate size 24, For cable diameter 8#12mm (12x)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.