Modlight Illumix Classic Line 12W, LED machine lamp, IP67, 24VDC, M12 connection

  • Mfr # 4000-75801-1415012

  • Zoro # G400691744


product price:  $916.99
/ea
Free Shipping & Returns

Key Features

Voltage
24 V DC (21.6 to 27.6 V DC)
Jacket Material
Anodized aluminum
Operating Temp. Range
-30 to +50 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4000-75801-1415012
Zoro #
G400691744
UPC #
-
Country of Origin
Germany

Details

Voltage
24 V DC (21.6 to 27.6 V DC)
Jacket Material
Anodized aluminum
Operating Temp. Range
-30 to +50 °C

Description

Modlight Illumix Classic Line 12W, LED machine lamp, IP67, 24VDC, M12 connection

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.