M8 male 0 Degree with cable, PUR 4x0.25 gy UL/CSA+drag chain 5m

  • Mfr # 4000-75324-5310000

  • Zoro # G500691729


product price:  $676.99
/ea
Free Shipping & Returns

Key Features

Voltage
24 V AC/DC
Jacket Material
Plastic
Operating Temp. Range
-30 to +60 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000-75324-5310000
Zoro #
G500691729
UPC #
-
Country of Origin
Indonesia

Details

Voltage
24 V AC/DC
Jacket Material
Plastic
Operating Temp. Range
-30 to +60 °C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.