
M8 male Y-distributor / M8 female 0 Degree, PUR 3x0.25 bk UL/CSA+drag chain 0, 3m
Mfr # 7000-87001-6300030
Zoro # G800458534
product price: $56.15
/eaKey Features
Color
black
Wire Gauge
similar to AWG 24
Cable Type
3 (PUR)
Standards
DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Jacket Material
PUR
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000-87001-6300030
Zoro #
G800458534
UPC #
-
Country of Origin
Germany
Details
Color
black
Wire Gauge
similar to AWG 24
Cable Type
3 (PUR)
Standards
DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Jacket Material
PUR
Mounting Style
inserted, tightened
Shielded
no
Temp. Range
-25 to +85 °C
Material
PUR
Description
M8 male Y-distributor / M8 female 0°, PUR 3x0.25 bk UL/CSA+drag chain 0,3m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.