
M8 female 90 Degree with cable, PUR 3x0.25 bk UL/CSA+drag chain 10m
Mfr # 7000-08081-6301000
Zoro # G000458143
product price: $65.79
/eaKey Features
Color
black
Temp. Range
-25 to +85 °C
Wire Gauge
similar to AWG 24
Shielded
no
Jacket Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-08081-6301000
Zoro #
G000458143
UPC #
-
Country of Origin
Germany
Details
Color
black
Temp. Range
-25 to +85 °C
Wire Gauge
similar to AWG 24
Shielded
no
Jacket Material
PUR
Material
PUR
Standards
DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Mounting Style
inserted, tightened
Cable Type
3 (PUR)
Description
M8 female 90° with cable, PUR 3x0.25 bk UL/CSA+drag chain 10m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.