
M8 male 0 Degree / M8 female 0 Degree, PVC 3x0.25 ye UL/CSA 0.6m
Mfr # 7000-88001-0100060
Zoro # G300457525
product price: $37.89
/eaKey Features
Color
yellow
Temp. Range
-25 to +85 °C
Jacket Material
PVC
Cable Type
1 (PVC)
Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-88001-0100060
Zoro #
G300457525
UPC #
-
Country of Origin
Germany
Details
Color
yellow
Temp. Range
-25 to +85 °C
Jacket Material
PVC
Cable Type
1 (PVC)
Material
PUR
Wire Gauge
similar to AWG 24
Mounting Style
inserted, tightened
Shielded
no
Standards
DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
Description
M8 male 0° / M8 female 0°, PVC 3x0.25 ye UL/CSA 0.6m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.