Zoro Homepage

VALVE PLUG SUPPRESSOR FORM BI - 11MM 90 Degree, RC and LED, 110VAC/DC/10VA/W, PBS-RCL-110/10

  • Mfr # 3124170

  • Zoro # G100618034


product price: $41.15
/ea

Key Features

Voltage
95 to 132 V AC/DC
Temp. Range
-20 to +60 °C
Height
15 mm
Length
21.5 mm
Width
63 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3124170
Zoro #
G100618034
UPC #
-
Country of Origin
Czechia

Dimensions

Height
15 mm
Length
21.5 mm
Width
63 mm

Details

Voltage
95 to 132 V AC/DC
Temp. Range
-20 to +60 °C
Housing Material
Polyamide
Features
flame retardant, temperature resistance up to 130 °C

Description

VALVE PLUG SUPPRESSOR FORM BI - 11MM 90°, RC and LED, 110VAC/DC/10VA/W, PBS-RCL-110/11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.