EVOLUTION+ POWER SUPPLY 3-PHASE, Alarm Contact and varnished PCB, IN: 360-520VAC OUT: 48-56V/10ADC

  • Mfr # 85010

  • Zoro # G800533651


product price: $1,189.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection
Screw terminals
Standards
IEC 61010-2-201, EN 61204-3, EN 55022 B, EN 61000-3-2
Hz
50 to 60 Hz
Dimensions
132 mm (H) x 113 mm (W) x 136 mm (D)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85010
Zoro #
G800533651
UPC #
-
Country of Origin
Czechia

Dimensions

Dimensions
132 mm (H) x 113 mm (W) x 136 mm (D)

Details

Electrical Connection
Screw terminals
Standards
IEC 61010-2-201, EN 61204-3, EN 55022 B, EN 61000-3-2
Hz
50 to 60 Hz

Description

EVOLUTION+ POWER SUPPLY 3-PHASE, Alarm Contact and varnished PCB, IN: 360-520VAC OUT: 48-56V/10ADC, Allows continuous two-phase- operation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.